Beli disc grinding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOTAL Grinding DiscDeskripsi:Flat Centre - Align. For Iron Pipes, Iron Elbows, Hollow Iron etc. Suitable for Total Angle Grinder/Hand Grinding TG1071008 series.
- INGCO Grinding Wheel Abrasive Metal (Batu Gerinda Poles)atribut:
- Application For: Cutting disc for metal
- METABO Flexiamant Grinding DiscDeskripsi:Universal disc for all metal processing requirementsHardness: mediumHigh cutting output with long tool lifeMaximum working speed 80 m/satribut:
- Quality Class: A 24-N
- Version: Offset
- JOTUN Gardex Primer (Cat Dasar)atribut:
- Color: White
- Spread Rate (m²): 13.5
- Coat: 1
- Dry Time (hour): 4
- 3M Paper Grinding Wheel Flap Disc (Amplas Susun)Deskripsi:The sharp sharpness of the 3M Cubitron II fiber disc lasts a long time.It has less bite than a grindstone and gives a beautiful finish.Longer lasting than traditional paper discs.The sharp sharpness reduces the work load.The work is hard to burn due to low heat generation.For grinding work such as welding beat removal, post-cutting polishing, chamfering, and black leather removal.atribut:
- Outer Diameter (mm): 100
- Hole Diameter (mm): 15/16
- Maximum Peripheral Speed (m/s): 72
- Number of Blades: 60
- Maximum Number of Rotations (rpm): 13800
- Blade Length (mm): 25
- Granularity (#): 60
- INGCO Grinding DiscDeskripsi:INGCO Grinding Disc 4" // Mata Batu Gerinda Asah Poles 4 Inchatribut:
- Size (mm): 115x6.0x22.2
- METABO Flexiamant Super Grinding DiscDeskripsi:Universal disc for all metal processing requirementsEspecially suitable for deburring and grinding edges, also for cast processingHardness: hardGood cutting output with extremely good tool lifeMaximum working speed 80 m/satribut:
- Version: Offset
- York Grinding Wheel DPC T27 (Batu Gerinda Poles)Deskripsi:Grinding discs offering optimum performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grinders - Recommended Grinding Angle 25 to 35°. IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
- METABO Unitized Fleece Compact Grinding DiscDeskripsi:Made from pressed fleece materialFor cleaning and polishing surfaces, for smoothing weld seams; reduces the number of working stages requiredFor alloy and high-alloy steels, coloured and light metals, chrome and nickel steels, titanium, steelsThe fleece compact disc can be shaped with the profiling file (626396000)Maximum working speed: 60 m/sMaximum speed: 6,000 /minRecommended speed: 3,000 /min
- HARDEN Sekrap BesiDeskripsi:-Terbuat dari baja karbon tinggi-Gagang dan pisau yang dirancang bagus -Dipanaskan dan ditempa-Gagang kayu beech-Halus dan dengan lapisan berkilau-Tepinya tajam untuk menghilangkan noda membandel dengan mudah-Prosedur multi-manufaktur profesional-Anti korosi, kepadatan tinggi & ketangguhan yang kuat-Aman tanpa kerusakan-Tampilan profesional, hemat dan kuat-Begitu memukau, kuat dan tidak mudah rontok, dengan jaminan keamanan-Gagang kayu beech, dengan lubang gantung.-Desain yang mudah disesuaikan dengan suasana toko sederhana.
- TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)Deskripsi:Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.atribut:
- Size (inch): 4
- Thickness (mm): 4
- Diameter (mm): 100
- WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- TOTAL Lithium-Ion Angle GrinderDeskripsi:Package comes with: 1 pc Auxiliary handle 1 pc Spanneratribut:
- Battery: Compatible with 2.0Ah and 4.0Ah batteries
- Disc Diameter (mm): 100
- Package Dimensions (cm): 32.5x12.4x10.7
- Spindle Thread: M10
- Voltage (V): 20 ⎓
- WD Grinding Wheel Metal 7inch (Batu Gerinda Poles)atribut:
- Grade: 24 ( Kasar )
- Hardness: Q ( Keras )
- Abrasive & Ring Dimension (mm): 180x6x22.2
- Abrasive & Ring Dimension (inch): 7in.x1/4in.x7/8in
- Main Abrasive Material: Brown Fused Alumina Oxide
- Maximum Speed (rpm): 8580 (80M/S)
- METABO Novoflex Grinding DiscDeskripsi:Quality Novoflex: powerful entry-level classHardness: medium-hardUniversal use in metal processingGood cutting output with good tool lifeMaximum working speed 80 m/satribut:
- Quality Class: A 24
- Version: Offset
Daftar Harga disc grinding Terbaru October 2026
| TOTAL Grinding Disc | Rp8.900 |
| INGCO Grinding Wheel Abrasive Metal (Batu Gerinda Poles) | Rp18.900 |
| METABO Flexiamant Grinding Disc | Rp49.900 |
| JOTUN Gardex Primer (Cat Dasar) | Rp149.900 |
| 3M Paper Grinding Wheel Flap Disc (Amplas Susun) | Rp1.199.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| INGCO Grinding Disc | Rp16.900 |
| METABO Flexiamant Super Grinding Disc | Rp62.900 |
| York Grinding Wheel DPC T27 (Batu Gerinda Poles) | Rp24.900 |
| METABO Unitized Fleece Compact Grinding Disc | Rp719.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/r9P105457981-2.jpg)

/jeP108039698-1.jpg)
/coP107126456-1.jpg)
/P101004032-1.jpg)


/lfP103115771-9.jpg)




/jqP107622710-1.jpg)
/o2P107796866-1.jpg)
/30P106619108-1.jpg)

/3jP105857127-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)